DNGA 150404S BI05HC Negative 55° Rhombic Inserts with Single CBN Tip for Finishing Hardened Steel and Cast Iron

Article no.: 3434355
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3434355
EAN / GTIN 7291075515312
Manufacturer number 3434355

Description

Description:

Turning Indexable Inserts, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 15.5 mm, Inscribed Circle Diameter (IC) 12.7 mm, Insert Thickness (S) 4.76 mm

Feature:

  • Corner Radius (RE): 0.4 mm
  • Cutting Edge Length (L): 15.5 mm
  • Depth of Cut Maximum (APMX): 0.5 mm
  • Fixing Hole Diameter (D1): 5.5 mm
  • Inscribed Circle Diameter (IC): 12.7 mm
  • Insert Size 431S
  • Insert Thickness (S): 4.76 mm
  • Max. Turning Feed (ft(max):): 0.3 mm/rev
  • Min D.O.C. 0.05 mm
  • Min. Turning Feed (ft(min):): 0.05 mm/rev

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart