MM S-A-H080-HSK A63-T21 MULTI-MASTER Threaded Connection Shanks with an Integral HSK DIN 69893 Form A Tapered Adaptation

Article no.: 3431345
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3431345
EAN / GTIN 7291075578461
Manufacturer number 3431345

Description

Description:

Receptacles for modular milling heads, chucking diameter, machine side (DCONMS) 63 mm, chucking thread size, workpiece side (THSZWS) T21, overall length (OAL) 44 mm, shank size (SS) 63

Feature:

  • Body Diameter (BD): 30 mm
  • Max body length (LBX): 54 mm
  • Connection Code Machine Side (CCMS): HSK
  • Mounting diameter, machine side (DCONMS): 63 mm
  • Mounting thread size, workpiece side (THSZWS): T21
  • Overall length (OAL): 44 mm
  • Shank size (SS): 63

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart