TYROLIT CDL Wet drill bits 102x450x11/4″ STANDARD reinforced concrete

Article no.: 34292823
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34292823
EAN / GTIN 9009012010183
Manufacturer number 34292823
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Drill motors up to 3 kW , soft to medium-hard concrete aggregates.
  • Details: quality tools for everyday use.
  • An impressive drilling speed-lifetime ratio.
  • Universal use, lasting quality.
  • Laser welded segments up to a diameter of 300 mm for maximum safety.

Feature:

  • Form: HOHL1D CORE DRILL
  • Specification : 24 - 3,5 - 11,3
  • Dimension (D x T x Y/AUFN): 102 x 450 x 11/4″ mm
  • Diameter: 102 mm
  • Thickness: 450 mm
  • Grain size: 40
  • Material suitability: Concrete
  • Product line: STANDARD
  • Tool for: Core drilling system

Advantage:

  • Quality tool

Material:

  • Concrete
  • Concrete

Suitable for:

  • Core drilling system

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart