PCHL 25-24-JHP-MC-QC Grooving, Parting and Recessing Tools with Safety Lock Clamping for Five Cutting Edged Inserts

Article no.: 3428658
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3428658
EAN / GTIN 7291075570366
Manufacturer number 3428658
L-Number L23910 101927

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 0.5 mm, Overall Length (OAL) 108.5 mm

Feature:

  • Cutting Width Minimum (CWN): 0.5 mm
  • Cutting Width Maximum (CWX): 3.18 mm
  • Overall Length (OAL): 108.5 mm
  • Cutting Depth Maximum (CDX): 6.4 mm
  • Shank Height (H): 25 mm
  • Shank Width (B): 25 mm
  • Functional Width (WF): 23.5 mm
  • Head Length (LH): 23.5 mm
  • Measurement Type: Metric

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart