PICJ RT20D10R05-7 IC908 Inserts with Inner Coolant Channel for Internal Turning and Chamfering

Article no.: 3425502
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3425502
EAN / GTIN 7291075580525
Manufacturer number 3425502

Description

Description:

Solid Boring Bars, Connection Diameter Machine Side (DCONMS) 4 mm, Front End Width (a) 0.9 mm, Functional Length (LF) 22 mm, Minimum Bore Diameter (DMIN) 1 mm, Usable Length (LU) 6.5 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 4 mm
  • Corner Radius (RE): 0.05 mm
  • Cutting Depth Maximum (CDX): 0.1 mm
  • Cutting Direction (HAND): Right Hand
  • Front End Width (a): 0.9 mm
  • Functional Length (LF): 22 mm
  • Functional Width (WF): -1.1 mm
  • Minimum Bore Diameter (DMIN): 1 mm
  • Usable Length (LU): 6.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart