Fiber disc 8H TFC 125 mm A400 PREMIUM gel coat/wood/aluminium

Article no.: 34230453
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification & Classification

Article number 34230453
EAN / GTIN 9003172009841
Manufacturer number 34230453
L-Number L50140 102032
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This PREMIUM Tyrolit Fast Change (TFC) disc is available in various paper backing thicknesses and enables high-speed sanding on many surfaces. Thanks to an innovative hook-and-loop fastener system, you as the user benefit from a quick and very easy disc change. Depending on your preference, you can choose between discs with 0, 8, 15 and 17 holes as standard. A special coating prevents clogging and clogging of the disc, resulting in a very long service life.

Feature:

  • Shape: Paper disc
  • Material suitability: Non-ferrous metals, composites, plastic / PVC, gelcoat, wood, paint / varnish
  • Product line: PREMIUM
  • Specification : A-P22 P C A400
  • Container diameter: 125 mm
  • Grit size: 400
  • Tools for: Random orbital sander

Advantage:

  • No clogging and clogging of the disc enables maximum service life
  • Very high stock removal thanks to improved backing
  • Tyrolit Fast Change system for quick and easy disc changes thanks to hook-and-loop fastener

Application:

  • For coarse and fine finishing of workpieces made of plastic, composite material, gel coat and wood

Recommendation:

  • Grit size 40/60 for maximum removal rate
  • Grit sizes 80-120 for medium sanding
  • Grit sizes 150-400 for a perfect surface finish

Special features:
  • Quick disc change thanks to TFC
  • Stable paper backing for all applications
  • Maximum service life

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart