ETS D1.25-.315-W.625-XN06 T-SLOT Endmills Carrying XNMU 0603 Square Inserts with 4 Right- and 4 Left-hand Cutting Edges

Article no.: 3421010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3421010
EAN / GTIN 7291075558876
Manufacturer number 3421010

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 5/8″, Cutting Diameter (DC) 1-1/4″, Cutting Item Count (CICT) 4, Cutting Width (CW) 0.315″, Overall Length (OAL) 3-1/2″, Peripheral Effective Cutting Edge Count (ZEFP) 2

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Cutting Diameter (DC): 1-1/4″
  • Cutting Item Count (CICT): 4
  • Cutting Width (CW): 0.315″
  • Master Insert Identification (MIID): XNMU 0603 .
  • Overall Length (OAL): 3-1/2″
  • Peripheral Effective Cutting Edge Count (ZEFP): 2
  • Shank Type Weldon
  • Usable Length (LU): 1.54″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart