ETS D040-07-XN06-MMT12 T-SLOT Endmills with a MULTI-MASTER Threaded Connection, Mount XNMU 0603 Square Inserts

Article no.: 3420965
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3420965
EAN / GTIN 7291075553758
Manufacturer number 3420965

Description

Description:

Slot and disc cutters, chucking diameter, machine side (DCONMS) 18.3 mm, cutting depth, max. (CDX) 10 mm, cutting diameter (DC) 39.8 mm, number of cutting bodies (CICT) 4, cutting width (CW) 7 mm, overall length (OAL) 29.3 mm, EFF. Peripheral cutting edge number (ZEFP) 4

Feature:

  • Mounting diameter, machine side (DCONMS): 18.3 mm
  • Cutting depth, max. (CDX): 10 mm
  • Cutting diameter (DC): 39.8 mm
  • Number of cutting bodies (CICT): 4
  • Cutting width (CW): 7 mm
  • Drive Size (DRVS): 16 mm
  • Function length (LF): 16 mm
  • Insert designation (MIID): XNMU 060304-PNTN
  • Overall length (OAL): 29.3 mm
  • Eff. Peripheral edge number (ZEFP): 4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart