Cutt-off wheels 400x4,3x25,4 mm straight ZZA24R PREMIUM rails

Article no.: 34202561
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fine brush

Identification & Classification

Article number 34202561
EAN / GTIN 9003172000084
Manufacturer number 34202561
L-Number L50140 101227
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

If you are looking for an even sleeker and more durable cutting disc, you will find it with this PREMIUM product. Thanks to the added zirconium aluminium oxide, the tool offers even more power and greater aggressiveness. These special rail cutting discs may only be used in guided freehand cutting with the appropriate clamping device attached to the rail. Never use the discs purely for freehand cutting.

Feature:

  • Shape: 41F Straight cut-off wheel, woven fibre.
  • Grit size: 24
  • Vs /max: 100 m/s
  • Material suitability: rails
  • Product line: PREMIUM
  • Specification : ZZA24R-BFP RAIL
  • Dimensions (D x T x H): 400 x 4.3 x 25.4 mm
  • Container diameter: 400 mm
  • Thickness: 4.3 mm
  • Bore: 25.4 mm
  • Tools for: Cut-off saw

Advantage:

  • Maximum aggressiveness and service life
  • The added zirconium aluminium oxide grain makes the disc particularly sharp and gives the user even more performance

Application:

  • For guided freehand cutting on rails

Recommendation:

  • Use rail cutting discs only with the appropriate clamping device, attached to the rail, in guided free-hand cutting

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart