A10K SCLCR-06 Screw Lock Boring Bars Carrying 80° Rhombic Inserts with 7° Clearance for 20 mm Minimum Bore Diameter

Article no.: 3420189
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3420189
EAN / GTIN 7291075493665
Manufacturer number 3420189
L-Number L23910 103166

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 10 mm, Minimum Bore Diameter (DMIN) 12.3 mm, Overall Length (OAL) 125 mm, Shank Height (H) 9 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 10 mm
  • Cutting Direction (HAND): Right Hand
  • Functional Width (WF): 7 mm
  • Master Insert Identification (MIID): CCMT 060204-14
  • Minimum Bore Diameter (DMIN): 12.3 mm
  • Overall Length (OAL): 125 mm
  • Rake Angle Axial (GAMP): -3 Degrees
  • Rake Angle Radial (GAMF): -7 Degrees
  • Reduced Body Diameter Length (LDRED): 18 mm
  • Shank Height (H): 9 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart