Convolute compact wheel 203x25x76,2 mm 7 C FINE PREMIUM universal

Article no.: 34200621
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification & Classification

Article number 34200621
EAN / GTIN 8024406569055
Manufacturer number 34200621
L-Number L50140 2968
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM wound compact disc (convolute disc), light deburring work, blending weld seams, removing rust or finishing before polishing can be done in no time at all. The surface geometry of the workpiece is not changed by the machining process and no chamfers are created on the edges. The durable tool enables users to achieve an extremely even surface finish and a very fine finish at the same time. The compact discs are available in different degrees of hardness and specifications.

Feature:

  • Shape: 1 VLIES wound compact disc
  • Grit size: 50
  • Material suitability: Steel, stainless steel, plastic/PVC, non-ferrous metals
  • Product line: PREMIUM
  • Specification : CW DBW 7 S FINE
  • Dimensions (D x T x H): 203 x 25 x 76.2 mm
  • Container diameter: 203 mm
  • Thickness: 25 mm
  • Bore: 76.2 mm
  • Tools for: Bench grinder

Advantage:

  • No change to the surface geometry and no chamfering at the edges
  • Excellent lifetime
  • Very fine finish

Application:

  • For deburring laser-cut and punched workpieces
  • Note the maximum speed

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart