Digital Crimp Height Mic. QuickMike 0-15mm

Article no.: 342-451-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification & Classification

Article number 342-451-20
EAN / GTIN 4946368736778
Manufacturer number 342-451-20
L-Number L40010 13159
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Crimp Height Micrometer that features a flat anvil and pointed spindle offers you the following benefits:
  • It allows you to measure the crimped height of electrical contacts.
  • Outstanding accuracy and oil-resistant material used for all plastic parts.
  • Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.
  • Feature:

    Digital/Analogue: Digital
    Measuring range: 0 - 15
    Digit step value: 0.001 mm
    Limit value of the measurement deviation J MPE: ±3 µm
    Scale: Scale drum and sleeve satin chrome-plated, ø18 mm (342-271-30, 112-401)
    Display: LCD, digit height 10 mm
    Measuring force: 4-6
    ON/OFF: Yes
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/metric: metric
    Scope of delivery: Incl. box, 1x battery
    Power supply: 1x battery SR-44
    Battery life: Approx. 2.4 years (342-271-30), 5 years (342-451-20)

    Downloads & documents

    Suitable products

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart