MTECH 12094D22 13UN IC902 Small Diameter Solid Carbide Internal UN Profile Threading and Chamfering Endmills, for Hard Materials

Article no.: 3418758
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3418758
EAN / GTIN 7291075564952
Manufacturer number 3418758

Description

Description:

Thread cutter - Solid, mounting diameter, machine side (DCONMS) 12 mm, cutting diameter (DC) 9.4 mm, overall length (OAL) 84 mm, thread pitch (TP) 13 mm, thread nominal diameter 1/2, thread nominal diameter 1/2, thread size 1/2, thread size 1/2, thread per inch (TPI) 1,954 threads/″

Feature:

  • Mounting diameter, machine side (DCONMS): 12 mm
  • Cutting diameter (DC): 9.4 mm
  • Maximum cutting length (APMX): 22.5 mm
  • Number of cutting edges (NOF): 4
  • Overall length (OAL): 84 mm
  • Arbor round
  • Thread Form Type (THFT): UN60
  • Thread pitch (TP): 1,954 mm
  • Thread Nominal diameter 1/2
  • Thread Per Inch (TPI): 13 threads/″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart