MM TRD22-W55-14P-4T08 IC908 Interchangeable Solid Carbide Milling Heads for 55° Partial Profile Thread Milling

Article no.: 3415200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification & Classification

Article number 3415200
EAN / GTIN 7291075447569
Manufacturer number 3415200
L-Number L24060 569

Description

Description:

Solid Thread Mill Heads, Connection Thread Nominal Size Machine Side (THSZMS) T08, Thread Diameter Size (TDZ) G3/4

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Thread Nominal Size Machine Side (THSZMS) T08
  • Corner Radius (RE) 0.2 mm
  • Cutting Diameter (DC) 21.7 mm
  • Flute Count (NOF) 4
  • Minimum Bore Diameter (DMIN) 24.2 mm
  • Overall Length (OAL) 12.66 mm
  • Standard DIN ISO 228, B.S. 84
  • Thread Diameter Size (TDZ) G3/4
  • Thread Form Type (THFT) WH55

Downloads & documents

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart