Tool trolley with 6 drawers

Article no.: 3411435
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3411435
EAN / GTIN 4010886969403
Manufacturer number 3411435
L-Number L60160 6169
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Body:
  • Dimensions: H 985 x W 775 x D 475 mm
  • Sheet steel, corrosion-resistant and scratch-resistant powder-coated
  • Working platform in ABS, with 3 compartments for small parts
  • Manoeuvrable and easy to control with the driving and steering handle
  • Side walls with Euro perforation 10 x 38 mm to fix hooks and tools
  • Safety through heel protection for persons
  • Drawers:
  • Central locking with cylinder lock
  • Ball-bearing guide rails
  • Can be individually equipped with lengthwise and crosswise dividers
  • Load capacity per drawer 40 kg
  • GEDORE High-performance chassis:
  • Total static load capacity: 900 kg / dynamic load capacity: 650 kg
  • 2 roller-bearing GEDORE high-performance wheels (fixed castors Ø 200 mm)
  • 2 ball-bearing mounted GEDORE smooth-running wheels (swivel castors Ø 125 mm), both with total brakes
  • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
  • Options:
  • Can be extended as required using GEDORE tool modules (No. 1500 ES/1500 CT or 2005 CT)
  • Optionally extendable with GEDORE tool chests, rear panels and tool holders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart