PICIN A06-T25-SCLCL-03 PICCO Tools on which 80° Rhombic Inserts are Mounted

Article no.: 3405048
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3405048
EAN / GTIN 7291075558784
Manufacturer number 3405048

Description

Description:

Solid carbide cutting inserts, chucking diameter, machine side (DCONMS) 6 mm, functional length (LF) 40 mm, dmin parting 6 mm, useful length (LU) 25 mm

Feature:

  • Mounting diameter, machine side (DCONMS): 6 mm
  • Direction (HAND): Left hand
  • Function length (LF): 40 mm
  • Function Width (WF): 2.25 mm
  • Insert designation (MIID): CCGT 03X101-F1P
  • Dmin parting 6 mm
  • Rake Angle Radial (GAMF): 15 degrees
  • Shaft height (H): 5.4 mm
  • Useful length (LU): 25 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart