ETS D032-07-W16-XN06 T-SLOT Endmills Carrying XNMU 0603 Square Inserts with 4 Right- and 4 Left-hand Cutting Edges

Article no.: 3401461
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3401461
EAN / GTIN 7291075500554
Manufacturer number 3401461
L-Number L23910 103700

Description

Description:

Slotted and disc cutters, chucking diameter, machine side (DCONMS) 16 mm, cutting diameter (DC) 32 mm, number of cutting bodies (CICT) 4, cutting width (CW) 7 mm, overall length (OAL) 80 mm, EFF. Peripheral number of cutting edges (ZEFP) 4

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Mounting diameter, machine side (DCONMS): 16 mm
  • Cutting diameter (DC): 32 mm
  • Number of cutting bodies (CICT): 4
  • Cutting width (CW): 7 mm
  • Insert designation (MIID): XNMU 06 .
  • Overall length (OAL): 80 mm
  • Eff. Peripheral edge number (ZEFP): 4
  • Arbor Weldon
  • Useful length (LU): 30 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart