AVC-D25-SWLCN-08-SL-Y Y-Axis Interchangeable Heads that Mount 80° Trigon Inserts with a 7° Clearance Angle

Article no.: 3399555
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3399555
EAN / GTIN 7291075579871
Manufacturer number 3399555

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 25 mm, Functional Length (LF) 20.2 mm

Feature:

  • Body Diameter (BD): 26 mm
  • Connection Diameter Machine Side (DCONMS): 25 mm
  • Cutting Direction (HAND): Neutral
  • Functional Length (LF): 20.2 mm
  • Master Insert Identification (MIID): WCMT 08T504-F3P-SL

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart