NQCH16-SCACL-09S-JHP Screw Lock JETCUT Modular Heads Carrying 7° Clearance 80° Rhombic Inserts for Swiss-Type Machines

Article no.: 3397242
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification & Classification

Article number 3397242
EAN / GTIN 7291075479812
Manufacturer number 3397242
L-Number L23990 1890

Description

Description:

General Indexable Turning Tools, Head Length (LH) 20 mm, Overall Length (OAL) 28.8 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Width (WF) 16.15 mm
  • Head Length (LH) 20 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Master Insert Identification (MIID) CC.. 09T3
  • Overall Length (OAL) 28.8 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart