NQCH16-SDACR-11S-JHP Screw Lock JETCUT Modular Heads Carrying 7° Clearance 55° Rhombic Inserts for Swiss-Type Machines

Article no.: 3397237
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification & Classification

Article number 3397237
EAN / GTIN 7291075479843
Manufacturer number 3397237
L-Number L23990 1873

Description

Description:

General Indexable Turning Tools, Head Length (LH) 20 mm, Overall Length (OAL) 28.8 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Width (WF) 16.15 mm
  • Head Length (LH) 20 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Master Insert Identification (MIID) DC.. 11T3
  • Overall Length (OAL) 28.8 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart