AVC-D32-PXJNR-09 Interchangeable Boring Heads Carrying 70° Rhombic Inserts

Article no.: 3396590
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3396590
EAN / GTIN 7291075555783
Manufacturer number 3396590

Description

Description:

Turning tools with WSP, mounting diameter, machine side (DCONMS) 32 mm, functional length (LF) 32 mm, overall length (OAL) 32 mm

Feature:

  • Mounting diameter, machine side (DCONMS): 32 mm
  • Coolant characteristic (CSP): Coolant Thru
  • Direction (HAND): Right hand
  • Function length (LF): 32 mm
  • Function Width (WF): 22 mm
  • Diameters Incircle (IC): 9.53 mm
  • Dmin parting 40 mm
  • Overall length (OAL): 32 mm
  • Rake Angle Axial (GAMP): 6 degrees
  • Rake Angle Radial (GAMF): 12 degrees

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart