XNMG 090408-F3M IC806 Double-sided 70° Rhombic Inserts for Stainless Steel Finishing Applications

Article no.: 3395609
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEOTURN
Type of product Indexable insert for turning

Identification & Classification

Article number 3395609
EAN / GTIN 7291075479010
Manufacturer number 3395609
L-Number L23950 2017

Description

Description:

Turning Indexable Inserts, Chip Breaker Type F3M, Corner Radius (RE) 0.8 mm, Cutting Edge Length (L) 10.14 mm, Inscribed Circle Diameter (IC) 9.53 mm, Insert Thickness (S) 4.76 mm

Feature:

  • Chip Breaker Type F3M
  • Corner Radius (RE) 0.8 mm
  • Cutting Edge Length (L) 10.14 mm
  • Depth of Cut Maximum (APMX) 1.5 mm
  • Inscribed Circle Diameter (IC) 9.53 mm
  • Insert Thickness (S) 4.76 mm
  • Max. Turning Feed (ft(max)) 0.25 mm/rev
  • Min D.O.C. 0.5 mm
  • Min. Turning Feed (ft(min)) 0.1 mm/rev

Downloads & documents

From the same series "NEOTURN" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart