FFT3 EFM D08-1-080-C12-03 Endmills Carrying Single-Sided Small Trigon Inserts for Fast Feed Milling

Article no.: 3384918
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MICRO3FEED
Type of product End / face mill

Identification & Classification

Article number 3384918
EAN / GTIN 7291075425260
Manufacturer number 3384918
L-Number L23980 999

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 12 mm, Cutting Diameter (DC/DCX) 8 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 0.6 mm, Overall Length (OAL) 80 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 3.6 mm
  • Cutting Diameter (DC/DCX) 8 mm
  • Cutting Diameter Maximum (DCX) 8 mm
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 0.6 mm
  • Functional Length (LF) 80 mm
  • Head Length (LH) 20 mm
  • Master Insert Identification (MIID) FFT3 WXMT 030206T
  • Overall Length (OAL) 80 mm
  • Ramping Angle Maximum (RMPX) 1.1 Degrees
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 17 Degrees
  • Torque (TQ) 0.5 Nxm

Downloads & documents

Suitable products

From the same series "MICRO3FEED" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart