EB060A16-4C06 IC902 4 Flute, 30° Helix Medium Length Solid Carbide Ball Nose Endmills

Article no.: 3383869
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product Ball-nosed slot drill

Identification & Classification

Article number 3383869
EAN / GTIN 7291075084832
Manufacturer number 3383869
L-Number L24180 2878

Description

Description:

  • Ballnose End Mills
  • Connection Diameter Machine Side (DCONMS): 6 mm
  • Cutting Diameter (DC): 6 mm
  • Depth of Cut Maximum (APMX): 16 mm
  • Flute Count (NOF): 4
  • Overall Length (OAL): 57 mm

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 6 mm
  • Corner Radius (RE): 3 mm
  • Cutting Diameter (DC): 6 mm
  • Depth of Cut Maximum (APMX): 16 mm
  • Flute Count (NOF): 4
  • Flute Helix Angle (FHA): 30 Degrees
  • Overall Length (OAL): 57 mm
  • Shank Type Round

Downloads & documents

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart