ETBI-R.123R10A50/20-4C500 IC902 Solid Carbide Taper-Shaped (Barrel) Endmills for 3D Profiling

Article no.: 3379593
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3379593
EAN / GTIN 7291075431858
Manufacturer number 3379593
L-Number L24180 2743

Description

Description:

Tapered End Mills ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC) 0.231″ ,Depth of Cut Maximum (APMX) 0.55″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 3″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Cutting Diameter (DC): 0.231″
  • Depth of Cut Maximum (APMX): 0.55″
  • Flute Count (NOF): 4
  • Overall Length (OAL): 3″
  • Shank Type: Round

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart