PSSNR 2020X-12-JHP-MC 45° Tools with High-Pressure Coolant Channels Carrying Negative Square Inserts for Longitudinal and Face Turning

Article no.: 3378145
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3378145
EAN / GTIN 7291075597653
Manufacturer number 3378145

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 100 mm, Head Length (LH) 38.3 mm

Feature:

  • Cutting Direction (HAND): Right Hand
  • Functional Length (LF): 100 mm
  • Functional Width (WF): 25 mm
  • Head Length (LH): 38.3 mm
  • Inscribed Circle Diameter (IC): 12.7 mm
  • Rake Angle Axial (GAMP): 5.5 Degrees
  • Rake Angle Radial (GAMF): 5.5 Degrees
  • Shank Height (H): 20 mm
  • Shank Width (B): 20 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart