AV-D2.50-7D-C Anti-Vibration Bars with Through Coolant for Interchangeable Turning Heads

Article no.: 3373154
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Straight Shank
Type of product Boring bar

Identification & Classification

Article number 3373154
EAN / GTIN 7291075395839
Manufacturer number 3373154
L-Number L23990 1278

Description

Description:

General Indexable Turning Tools ,Connection Diameter Machine Side (DCONMS) 2-1/2″ ,Overall Length (OAL) 26.2″

Feature:

  • Body Diameter (BD): 2-1/2″
  • Connection Diameter Machine Side (DCONMS): 2-1/2″
  • Coolant Supply Property (CSP): Coolant Thru
  • Overall Length (OAL): 26.2″

Downloads & documents

Suitable products

From the same series "Straight Shank" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart