DTF50 SVXCR-22 ISO Boring Heads with Dovetail Connection VCGT 22 Inserts for Machining Aluminum Wheels

Article no.: 3368557
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3368557
EAN / GTIN 7291075466553
Manufacturer number 3368557
L-Number L23920 361

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 50 mm, Functional Length (LF) 100 mm, Minimum Bore Diameter (DMIN) 40 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 100 mm
  • Functional Width (WF) 30 mm
  • Master Insert Identification (MIID) VCGT 220530-AS
  • Minimum Bore Diameter (DMIN) 40 mm
  • Reduced Body Diameter Length (LDRED) 76 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart