AV C5 SEM22 48X220 Anti-Vibration Shell Mill Holders with Coolant Holes and CAMFIX (ISO 26623-1) Shanks

Article no.: 3353757
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3353757
EAN / GTIN 7291075485660
Manufacturer number 3353757

Description

Description:

Push-on milling mandrels, body diameter (BD) 48 mm, body length (LB) 220 mm, pick-up diameter, machine side (DCONMS) 50 mm, pick-up diameter workpiece side (DCONWS) 22 mm, shaft size (SS) 50

Feature:

  • Body Diameter (BD): 48 mm
  • Body length (LB): 220 mm
  • Mounting length on the workpiece side (LSCWS): 19 mm
  • Mounting diameter, machine side (DCONMS): 50 mm
  • Mounting diameter on the workpiece side (DCONWS): 22 mm
  • Coolant characteristic (CSP): Coolant Thru
  • Shank size (SS): 50

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart