PCLXL 10-3X Lever Lock Tools Carrying CXMG 80° Rhombic Inserts

Article no.: 3345542
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4TURN
Type of product Clamp toolholder

Identification & Classification

Article number 3345542
EAN / GTIN 7291075391725
Manufacturer number 3345542
L-Number L23990 1134

Description

Description:

General Indexable Turning Tools ,Functional Length (LF) 4″ ,Head Length (LH) 0.8″

Feature:

  • Cutting Direction (HAND): Left Hand
  • Functional Length (LF): 4″
  • Functional Width (WF): 0.8″
  • Head Length (LH): 0.8″
  • Inscribed Circle Diameter (IC): 0.368″
  • Master Insert Identification (MIID): CXMG 09..
  • Rake Angle Axial (GAMP): 6 Degrees
  • Rake Angle Radial (GAMF): 6 Degrees
  • Shank Height (H): 5/8″
  • Shank Width (B): 5/8″

Downloads & documents

Suitable products

From the same series "LOGIQ4TURN" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart