SGSA 40-3-MMT10-6Z-JHP Grooving and Slitting Small Diameter Cutters with the MULTI-MASTER Threaded Adaptor

Article no.: 3345225
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product Side milling cutter

Identification & Classification

Article number 3345225
EAN / GTIN 7291075396492
Manufacturer number 3345225
L-Number L24130 45

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 15.3 mm, Connection Thread Nominal Size Machine Side (THSZMS) T10, Cutting Depth Maximum (CDX) 11.3 mm, Cutting Diameter (DC) 40 mm, Cutting Item Count (CICT) 6, Cutting Width (CW) 3 mm, Overall Length (OAL) 22.7 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 15.3 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T10
  • Cutting Depth Maximum (CDX) 11.3 mm
  • Cutting Diameter (DC) 40 mm
  • Cutting Item Count (CICT) 6
  • Cutting Width (CW) 3 mm
  • Drive Size (DRVS) 13 mm
  • Functional Length (LF) 11.4 mm
  • Master Insert Identification (MIID) GSAN 3...
  • Overall Length (OAL) 22.7 mm

Downloads & documents

Suitable products

From the same series "MULTI-MASTER" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart