A25S PCLXR-09X Lever Lock Boring Bars Carrying Negative CXMG 80° Rhombic Inserts

Article no.: 3345201
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4TURN
Type of product Boring bar

Identification & Classification

Article number 3345201
EAN / GTIN 7291075391299
Manufacturer number 3345201
L-Number L23990 310

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 25 mm, Functional Length (LF) 250 mm, Minimum Bore Diameter (DMIN) 32 mm, Shank Height (H) 23 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 250 mm
  • Functional Width (WF) 17 mm
  • Master Insert Identification (MIID) CXMG 09..
  • Minimum Bore Diameter (DMIN) 32 mm
  • Rake Angle Axial (GAMP) 5 Degrees
  • Rake Angle Radial (GAMF) 10 Degrees
  • Reduced Body Diameter Length (LDRED) 40 mm
  • Shank Height (H) 23 mm

Downloads & documents

Suitable products

From the same series "LOGIQ4TURN" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart