UV Polo Shirt High vis Class 1 4XL

Article no.: 3338105189334XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / high vis gelb
Unisex size 4XL
Type of product High-visibility polo shirt

Identification & Classification

Article number 3338105189334XL
EAN / GTIN 7330509520048
Manufacturer number 3338105189334XL
L-Number L00980 388
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% polyester pique wicking, moisture transporting, UV protection, 155 g/m²

Details
Neck opening with buttons
Rib-knitted collar
Reinforced neck seam
Blåkläder print on shoulder

Functionality
High moisture-penetration fabric

Reflex
50 mm wide cut reflective tape, Reflective tape on body and sleeves

Description:

Soft and comfortable polo shirt with tailored reflective transfers for excellent stretch properties and breathability. This polo shirt provides UV protection and the fabric has an anti-odour effect, which reduces bacterial growth and prevents unpleasant odours. The polo shirt has a rib-knitted collar and a button neck. Certified according to EN ISO 20471 class 1, Combination Certification D and EN 13758-2 UPF 40+.

Standard:

  • EN ISO 20471, Class 1
  • Combination Certification D
  • EN 13758-2 UPF 40+

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart