AVC-D20-PCLXL-09X Interchangeable Boring Heads Carrying 80° Rhombic Inserts

Article no.: 3337804
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4TURN
Type of product Clamp toolholder

Identification & Classification

Article number 3337804
EAN / GTIN 7291075425055
Manufacturer number 3337804
L-Number L23990 1943

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 20 mm, Functional Length (LF) 26 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 26 mm
  • Functional Width (WF) 13 mm
  • Inscribed Circle Diameter (IC) 9.35 mm
  • Minimum Bore Diameter (DMIN) 25 mm

Downloads & documents

Suitable products

From the same series "LOGIQ4TURN" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart