MD-MNC 400-209-W6 Exchangeable Modular Drilling Heads with a Pilot SUMOCHAM Head and Peripheral Triangular Inserts

Article no.: 3335868
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3335868
EAN / GTIN 7291075565102
Manufacturer number 3335868
L-Number L23910 103575

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 6.9 mm, Cutting Diameter (DC) 40 mm, Insert Seat Size Code (SSC) 22

Feature:

  • Connection Diameter Machine Side (DCONMS): 6.9 mm
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 40 mm
  • Insert Seat Size Code (SSC): 22
  • Master Insert Identification (MIID): ICP 209-MNC
  • Point Length (PL): 3.3 mm
  • Protruding Length (LPR): 35.3 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart