MNSNT 120-400-MF16X1 Indexable SUMOCHAM Inserts and Modular Shank Gundrills

Article no.: 3335832
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOGUN
Type of product Indexable drill

Identification & Classification

Article number 3335832
EAN / GTIN 7291075425840
Manufacturer number 3335832
L-Number L24040 807

Description

Description:

Inserted Drill Bodies, Cutting Diameter (DC) 12 mm, Insert Seat Size Code (SSC) 12.0, Usable Length (LU) 400 mm

Feature:

  • Body Diameter (BD) 11.7 mm
  • Body Diameter Reduced (BDRED) 11.6 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) MF16X1
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 12 mm
  • Cutting Diameter Maximum (DCX) 12.4 mm
  • Cutting Diameter Minimum (DCN) 12 mm
  • Drive Size (DRVS) 16 mm
  • Flange Diameter (DF) 11.6 mm
  • Insert Seat Size Code (SSC) 12.0
  • Master Insert Identification (MIID) HCP 120
  • Point Length (PL) 3.16 mm
  • Protruding Length (LPR) 475 mm
  • Usable Length (LU) 400 mm

Downloads & documents

Suitable products

From the same series "SUMOGUN" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart