SD D32-06-R3.0-SP15 IC908 Interchangeable Solid Carbide T-Slot Milling Heads with Full Radius

Article no.: 3328005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3328005
EAN / GTIN 7291075597851
Manufacturer number 3328005

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 15 mm, Cutting Depth Maximum (CDX) 8 mm, Cutting Diameter (DC) 31.7 mm, Overall Length (OAL) 8 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 15 mm
  • Corner Radius (RE): 3 mm
  • Cutting Depth Maximum (CDX): 8 mm
  • Cutting Diameter (DC): 31.7 mm
  • Cutting Width (CW): 6 mm
  • Fixing Hole Diameter (D1): 8.4 mm
  • Overall Length (OAL): 8 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart