TGSF 125-3-32K-JHP Slitting Cutters with Coolant Channels Carrying TANG-GRIP Inserts

Article no.: 3327458
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGSLIT
Type of product Side milling cutter

Identification & Classification

Article number 3327458
EAN / GTIN 7291075381832
Manufacturer number 3327458
L-Number L24130 84

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Depth Maximum (CDX) 34 mm, Cutting Diameter (DC) 125 mm, Cutting Item Count (CICT) 8, Cutting Width (CW) 3 mm, Cutting Width Maximum (CWX) 3.05 mm, Cutting Width Minimum (CWN) 3 mm, Flute Count (NOF) 8, Hub Diameter (DHUB) 55 mm, Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Depth Maximum (CDX) 34 mm
  • Cutting Diameter (DC) 125 mm
  • Cutting Item Count (CICT) 8
  • Cutting Width (CW) 3 mm
  • Cutting Width Maximum (CWX) 3.05 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Flute Count (NOF) 8
  • Hub Diameter (DHUB) 55 mm
  • Master Insert Identification (MIID) TAG N3C
  • Peripheral Effective Cutting Edge Count (ZEFP) 8
  • Rotational Speed Maximum (RPMX) 3820 rpm

Downloads & documents

Suitable products

From the same series "TANGSLIT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart