SET ER11 SPR 13 DIN 6499 ER Spring Collet Set with Super Finish Surface and Special Anti-Corrosion Protection

Article no.: 3319403
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3319403
EAN / GTIN 7291075136951
Manufacturer number 3319403
L-Number L23910 107202

Description

Description:

Collet Kits, Connection Diameter Maximum Workpiece Side (DCONXWS) 7 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 0.5 mm, Diameter Range 0.5-7 mm, Diameter Range 0.5-7 mm, Shank Size (SS) ER11

Feature:

  • Connection Diameter Maximum Workpiece Side (DCONXWS): 7 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS): 0.5 mm
  • Diameter Range 0.5-7 mm
  • Shank Size (SS): ER11

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart