WRENCH COOL TUBE C4 Clamping and Removing Wrenches for CAMFIX (ISO 26623-1) Cooling Tubes

Article no.: 3313024
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chuck key

Identification & Classification

Article number 3313024
EAN / GTIN 7291075357660
Manufacturer number 3313024
L-Number L24000 341

Description

Description:

Cutting Tool Wrenches, Body Diameter (BD) 17.8 mm, Overall Length (OAL) 45 mm

Feature:

  • Body Diameter (BD) 17.8 mm
  • Overall Length (OAL) 45 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart