Digital Spline Micrometer IP65 Inch/Metric, 3-4″, 2mm Measuring Face

Article no.: 331-364-30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • IP Index of Protection: IP 65
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Measurement technology digital
Type of product External tube micrometer

Identification & Classification

Article number 331-364-30
EAN / GTIN 4946368688992
Manufacturer number 331-364-30
L-Number L40010 14906
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Digimatic Spline Micrometer makes it easy for you to measure grooves and shaped parts. It offers you the following benefits: Outstanding accuracy and oil-resistant material used for all plastic parts (IP65). Anvil and spindle are of small diameter for measuring splined shafts, slots and keyways. Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.

Feature:

Digital/Analogue: Digital
Measuring range: 3 - 4
Digit step value: 0,00005″/0,001 mm
Accuracy: ±0.00015″
Limit value of measuring deviation J MPE: ±1.5E-4″.
Scale: scale sleeve satin chrome-plated, Ø 18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 5-10
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key, 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart