Torque wrench TORCOFIX FS without pre-set

Article no.: 3288285
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 Nm
Socket for plug-in head 14×18 mm

Identification & Classification

Article number 3288285
EAN / GTIN 4010886965610
Manufacturer number 3288285
L-Number L60160 6492
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

For controlled right- and left-hand tightening (insert tool for change of direction)
Incl. traceable test certificate (DIN EN ISO 6789-2:2017)

Feature:

  • 1000 V insulated: No
  • Drive mount, rectangular: 14 x 18 mm
  • Tightening direction: Left and right
  • Storage/contents: Plastic box
  • Release mechanism: Short travel release
  • Torque (max.) [lbf-ft]: 150 lbf·ft
  • Torque (max.) [N-m]: 200 Nm
  • Torque (min.) [lbf-ft]: 30 lbf·ft
  • Torque (min.) [N-m]: 40 Nm
  • Torque range (min./max.) [lbf-ft]: 30 lbf·ft - 150 lbf·ft
  • Torque range (min./max.) [N-m]: 40 Nm - 200 Nm
  • Disposal instructions on tool: No
  • Fixed setting: Yes
  • Total width [mm]: 33 mm
  • Total length [inch]: 410 mm
  • Calibration length: 357 mm
  • Material: Painted tubular steel construction, with galvanised rectangular holder
  • Net weight [kg]: 0,75 kg
  • Precision +/-: +/- 3 %
  • Test certificate: DIN EN ISO 6789-2:2017
  • REACH registration available: No
  • Scale type: Without
  • VDE certified: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart