Torque wrench TORCOFIX K

Article no.: 3278395
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 300 Nm
Square drive 1/2 in
Type of product Torque Wrench

Identification & Classification

Article number 3278395
EAN / GTIN 4010886966693
Manufacturer number 3278395
L-Number L60160 5487
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • Controlled screw tightening in the range from 60 - 300 N·m / 45 - 220 lbf·ft
  • Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades
  • Features:
  • Classified as per DIN EN ISO 6789-2:2017 Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%
  • incl. traceable test certificate (DIN EN ISO 6789-2:2017)
  • For controlled bi-directional tightening
  • 1/2″ mushroom head socket square with ball lock
  • Robust, matt powder-coated tubular steel construction, with galvanized ratchet and high-quality plastic parts
  • New ergonomic handle, shaped according to the natural grip position of the hand
  • clearly recognisable and tactile hand centring aid and calibration aid in the middle of the handle
  • Double scale N·m / lbf·ft and vernier are protected from abrasion and contamination by an enlarged viewing window
  • With vernier scale for N-m main scale for setting intermediate scale values; lbf-ft setting only via main scale
  • Vertical alignment of the scale, torque adjustment therefore suitable for left and right handers
  • Scale line positioned directly above the scale prevents reading errors (parallax errors)
  • Unit labeling integrated in the scale frame and also protected by viewing windows,
  • Precise jump-off mechanism generates a clearly perceptible and audible trigger signal when the set torque value is reached
  • incl. roll away protection, prevents rolling away when the tool is put down

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Maintenance and repair
  • Calibration length [mm]: 495,3 mm
  • Distance housing - square centre: 22 mm
  • Drive square [inch]: 1/2″
  • Drive type/drive: Mushroom head
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Head height 1 [mm]: 36 mm
  • Head width 1 [mm]: 46,0 mm
  • Material: Tubular steel construction, high-quality plastic parts
  • Number of teeth: 48
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [lbf ft]: 10 lbf ft
  • Scale division [Nm]: 10 Nm
  • Scale division: 10
  • Scale type: Dual
  • square drive [metric]: 12,5 mm
  • Storage: Plastic box
  • Swing back angle: 7,5 °
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Consumer
    • Energy
    • Machinery
    • Workshop
    • Service
    • Agriculture
    • Oil & Gas
    • Utility
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 45 lbf ft - 220 lbf ft
  • Torque range (min./max.) [Nm]: 60 Nm - 300 Nm
  • Total height [mm]: 47 mm
  • Total length [mm]: 585 mm
  • Total width [mm]: 52 mm
  • VDE certified: no
  • Vernier Nm: 1 Nm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart