Torque wrench type 83 1/2″ 16-80 Nm 010400

Article no.: 3273520
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 80 Nm
Square drive 1/2 in
Type of product Torque Wrench

Identification & Classification

Article number 3273520
EAN / GTIN 0611702890464
Manufacturer number 3273520
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • ADS, BDS, CDS, DDS & EDS
  • Signal versions available. All ADS models are EPA compliant
  • Robust and versatile tools Dial Measuring Torque Wrenches
  • Dual scale. Dial provides effective measurement in Metric and Imperial torque units in both directions, delivering flexibility and minimising tool investment
  • Ease of use. Tools can be used by operators at any skill level
  • Long tool life. High quality construction and robust design with a two year warranty
  • No risk of tool damage. Overload Protection System. Recessed dial minimises damage to the dial display
  • Versatile usage. Use for Maintenance, Repair, Assembly and Quality Control
  • Wide range of applications. Tightening and untightening measurement is possible, with double-ended ratchet as standard (except EDS versions)
  • Calibration Service enables tools to be kept accurate and up to date
  • Special extension spanners
  • Optional audio visual signal system. Clear indication is given when the target torque has been reached
  • 5 % overload of the maximum value
  • Housing made of light, robust special aluminium construction - painted silver-grey
  • Black, non-slip rubber handgrips
  • Scope of delivery:
  • Test certificate acc. to DIN EN ISO 6789

Feature:

  • 1000 V insulated: no
  • Application range:
    • Manufacturing
    • Quality control
    • Maintenance
  • Drive square [inch]: 1/2″
  • Drive type/drive: Double square ratchet
  • EPA/ESD version: no
  • Evaluation software: no
  • Fixed setting: no
  • Graphic display: no
  • REACH registration available: no
  • Scale division [lbf ft]: 1 lbf ft
  • Scale division [Nm]: 2 Nm
  • square drive [metric]: 12,5 mm
  • Target groups:
    • Automotive
    • Electronics
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Mechanical Engineering
    • Service
  • Torque range (min./max.) [lbf ft]: 12 lbf ft - 60 lbf ft
  • Torque range (min./max.) [Nm]: 16 Nm - 80 Nm
  • Total height [mm]: 86 mm
  • Total length [mm]: 435 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart