Universal tweezers Professional ESD Type AA AA, 130 mm

Article no.: 32318
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 32318
EAN / GTIN 4010995323189
Manufacturer number 32318
L-Number L60080 27
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: Universal tweezers for all current electronics applications.
  • Design: Surface resistance 10^6 - 10^9 ohms.
  • Material: Special alloyed, non-rusting, chromium-nickel stainless steel.
  • IEC 61340-5-1.

Feature:

  • Tool for electrics: No
  • Model: AA
  • Self service - packing: No
  • ESD article: Yes
  • Overall length (mm): 130
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart