{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 40 mm | |
| Insert size | 15 | |
| Adapter | HSK-T | |
| Application type | neutral | |
| Arbor standard | ISO 12164-3 | |
| Through-coolant | yes | |
| Overhang dimension A | 80 mm | |
| suitable indexable insert | DN.. 1506.. | |
| Spare part | P06 | |
| Overall length | 100 mm | |
| Shank type | Hollow shank taper | |
| Type of product | Boring bar |
| Article number | 320075 4015-80HP | |
| EAN / GTIN | 2050002039711 | |
| Manufacturer number | HA4.PDF.NNA.080 |