HM90 F90AP D040-6-16-JHP 90° JHP Face Mills Carrying HELI2000 and HELIMILL Inserts

Article no.: 3199091
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3199091
EAN / GTIN 7291075460148
Manufacturer number 3199091

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 6, Hub Diameter (DHUB) 38.4 mm, Overall Length (OAL) 39.63 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS): 16 mm
  • Cutting Diameter (DC): 40 mm
  • Cutting Diameter (DC/DCX): 40 mm
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 6
  • Depth of Cut Maximum (APMX): 9.8 mm
  • Hub Diameter (DHUB): 38.4 mm
  • Master Insert Identification (MIID): APKT 1003PDR-HM
  • Overall Length (OAL): 39.63 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart