{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Type | MiniKD | |
Pipe feed-through ⌀ | 4 mm | |
Length of pipe | 50 mm | |
Contact point ⌀ | 10 mm | |
Version | Ball shape | |
Through-coolant | yes | |
Type of product | Coolant nozzle |
Article number | 319470 10X50 | |
EAN / GTIN | 4260711110375 | |
Manufacturer number | TOP52GR14,5 | |
Manufacturer/responsible person | RIHETEC GmbH, Adolf-Pohlmann-Straße 1a, 24376 KAPPELN, Germany, www.rihetec.de |