Tap wrench w.ratchet a.centring eye size 2 M5-M12

Article no.: 3126358
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pin vice

Identification & Classification

Article number 3126358
EAN / GTIN 4010886951996
Manufacturer number 3126358
L-Number L60160 5276
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With countersunk eyelet for easier alignment of the taps/screw extractor
  • To operate bolt extractors (No. 8551 und 8551 S) in confined spaces
  • Reversible for clockwise or counterclockwise operation
  • Sliding T-handle
  • With two-jaw chuck to hold square shanks
  • All steel version, chrome-plated

Feature:

  • 1000 V insulated: no
  • Clamping range (max.) [mm]: 4,6 mm
  • Clamping range (min.) [mm]: 8 mm
  • for square holes 10 x 38 mm: no
  • Material: steel
  • REACH registration available: no
  • suitable for: For operating the screw extractors (No. 8551 and 8551 S) M5-M12
  • Surface: chrome-plated
  • Total height [mm]: 99 mm
  • Total length [mm]: 110 mm
  • Total width [mm]: 99 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart