Torque wrench TSC SLIPPER 1/4″ 10-45 lbf.in

Article no.: 3109011
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torque range 10 lbfin - 45 lbfin
Square drive 1/4 in
Type of product Torque Wrench

Identification & Classification

Article number 3109011
EAN / GTIN 0611702896206
Manufacturer number 3109011
L-Number L60160 6084
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • Controlled screw tightening in the range of 10 - 45 lbf in
  • Ideal for assembly work where controlled tightening with low torque values is required (e.g. electronic hardware sector, precision mechanics etc.)
  • Features:
  • Adjustable torque wrench - with scale
  • 1/4″ square drive with ball locking device
  • With integrated ratchet-function for controlled clockwise tightening
  • Working accuracy: +/- 6 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Precision mechanism slips very noticeably and audibly (″click″) when the pre-set value is achieved - over-tightening is not possible
  • Micrometer graduation: 0.5 lbf in
  • 2 models in the range of 10-45 lbfin
  • Lightweight, but robust and corrosion-resistant construction design
  • Very convenient non-slip rubber handgrip
  • EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications
  • Scope of delivery:
  • Torque wrench Typ TSC SLIPPER
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
  • Drive square [inch]: 1/4″
  • Drive type/drive: Single square ratchet
  • EPA/ESD version: no
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Slip clutch
  • Scale type: Mono
  • square drive [metric]: 6,3 mm
  • Target groups:
    • Automotive
    • Industrial
    • Military
    • Energy
    • Mechanical
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque (max.) [lbf in]: 10 lbf in
  • Torque (min.) [lbf in]: 45 lbf in
  • Total length [mm]: 195 mm
  • VDE certified: no
  • Vernier lbf in: 0,5 lbf in

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart